Conduit Body, Type: TB, Series 5, Size: 2", Aluminum

Item #: 0224158

Cat #: OTB-6CG

UPC: 783936094243

$ 346.14 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: TB, Series 5, Size: 2 Inch, Material: Aluminum, Cover/Gasket, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: TB, Series 5, Size: 2 Inch, Material: Aluminum, Cover/Gasket, For Use With Rigid/IMC Conduit

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936094243, OTB-6CG, KILOTB6CG

Specifications

Type: Type TB
Material: Aluminum
Hub Diameter: 2 in
Type: Type TB
Hub Diameter: 2 in
Material: Aluminum