Conduit Body, Type: TB, Series 5, Size: 1-1/2", Aluminum

Item #: 0224157

Cat #: OTB-5CG

UPC: 783936094236

$ 220.32 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: TB, Size: 1-1/2 Inch, Series 5, Cover/Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: TB, Size: 1-1/2 Inch, Series 5, Cover/Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936094236, OTB-5CG, KILOTB5CG

Specifications

Type: Type TB
Material: Aluminum
Hub Diameter: 1 1/2 in
Type: Type TB
Hub Diameter: 1 1/2 in
Material: Aluminum