Conduit Body Gasket, Open Cell, Size: 1", Neoprene, Limited Quantities Available

Item #: 0224154

Cat #: GASK573

UPC: 783936081120

$ 8.40 EA
Company wide:
10 in stock
Documents & Guides
Conduit Body Gasket, Type: Open Cell, Size: 1", Material: Neoprene, Limited Quantities Available

Overview

Conduit Body Gasket, Type: Open Cell, Size: 1", Material: Neoprene, Limited Quantities Available

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936081120, GASK573, KILGASK573

Specifications

Family / Style: Form 7
Material: Neoprene
Hub Diameter: 1 in
Family / Style: Form 7
Hub Diameter: 1 in
Material: Neoprene