Conduit Body Gasket, Type: Open Cell, Size: 3/4", Material: Neoprene

Item #: 0224153

Cat #: GASK572

UPC: 783936081113

$ 6.41 EA
Company wide:
5 in stock
Documents & Guides
Conduit Body Gasket, Type: Open Cell, Series 7, Size: 3/4", Material: Neoprene

Overview

Conduit Body Gasket, Type: Open Cell, Series 7, Size: 3/4", Material: Neoprene

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936081113, GASK572, KILGASK572

Specifications

Family / Style: Form 7
Material: Neoprene
Hub Diameter: 3/4 in
Family / Style: Form 7
Hub Diameter: 3/4 in
Material: Neoprene