Flexible Coupling, 1", EKJ Series

Item #: 0224152

Cat #: EKJ-335SS-EX

UPC: 783936073576

$ 4925.73 EA
Company wide:
0 in stock
Flexible Coupling, EKJ Series, Conduit Size: 1", Overall Length: 40", Flexible Length: 35", Material: Stainless Steel.

Overview

Flexible Coupling, EKJ Series, Conduit Size: 1", Overall Length: 40", Flexible Length: 35", Material: Stainless Steel.

Killark's flexible couplings are ATEX/IEC Certified, and can be used in hazardous areas where movement or vibration requires a flexible connection or a difficult bend is required in a conduit system.

Also known as: 783936073576, EKJ-335SS-EX, KILEKJ335SSEX

Features & Benefits

  • Stainless Steel flexible metal construction
  • NPT male fitting (316SS) welded to each end
  • Outer Braid (304SS) with inner flex hose of 321SS
  • Inner liner of silicone coated fabric
  • Certified QUAD listed

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel