Flexible Coupling, 1", EKJ Series

Item #: 0224150

Cat #: EKJ-331SS-EX

UPC: 783936073569

$ 4649.24 EA
Company wide:
0 in stock
Flexible Coupling, EKJ Series, 1 Inch Diameter, Overall Length 36 Inch, Flexible Length 31 Inch, Male/Male NPT End Fittings, Stainless Steel

Overview

Flexible Coupling, EKJ Series, 1 Inch Diameter, Overall Length 36 Inch, Flexible Length 31 Inch, Male/Male NPT End Fittings, Stainless Steel

Killark’s harsh and hazardous EKJ series flexible couplings offers access to areas where movement or vibration requires connection or a difficult bend is required. Our flex coupling’s inner liner is saturated with an asphaltum jute fiber tubing for the upmost protection in conductivity. This series comes in a braided stainless steel finish for the ultimate corrosive resistance and is certified Quad Listed.

Also known as: 783936073569, EKJ-331SS-EX, KILEKJ331SSEX

Features & Benefits

  • Stainless Steel flexible metal construction
  • NPT male fitting (316SS) welded to each end
  • Outer Braid (304SS) with inner flex hose of 321SS
  • Inner liner of silicone coated fabric
  • Certified QUAD listed

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel