1", EKJ Series, Flexible Coupling

Item #: 0224144

Cat #: EKJ-37SS-EX

UPC: 783936073507

$ 2963.49 EA
Company wide:
0 in stock
Flexible Coupling, EKJ Series, Conduit Size: 1", Overall Length: 12", Flexible Length: 7", Material: Stainless Steel.

Overview

Flexible Coupling, EKJ Series, Conduit Size: 1", Overall Length: 12", Flexible Length: 7", Material: Stainless Steel.
Also known as: 783936073507, EKJ-37SS-EX, KILEKJ37SSEX

Features & Benefits

  • Stainless Steel flexible metal construction
  • NPT male fitting (316SS) welded to each end
  • Outer Braid (304SS) with inner flex hose of 321SS
  • Inner liner of silicone coated fabric
  • Certified QUAD listed

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel