Flexible Coupling, 3/4" x 19" Long, Explosion-Proof, Stainless Steel

Item #: 0224138

Cat #: EKJ-219SS-EX

UPC: 783936073453

$ 3318.31 EA
Company wide:
0 in stock
Flexible Coupling, 3/4" x 19" Long, Explosion-Proof, Aluminum End Fittings, Stainless Steel Braid

Overview

Flexible Coupling, 3/4" x 19" Long, Explosion-Proof, Aluminum End Fittings, Stainless Steel Braid

Killark's flexible couplings are ATEX/IEC Certified, and can be used in hazardous areas where movement or vibration requires a flexible connection or a difficult bend is required in a conduit system.

Also known as: 783936073453, EKJ-219SS-EX, KILEKJ219SSEX

Features & Benefits

  • Stainless Steel flexible metal construction
  • NPT male fitting (316SS) welded to each end
  • Outer Braid (304SS) with inner flex hose of 321SS
  • Inner liner of silicone coated fabric
  • Certified QUAD listed

Specifications

Diameter: 3/4 in
Material: Stainless Steel
Length: 19 in
Diameter: 3/4 in
Length: 19 in
Material: Stainless Steel