Compact Fluorescent Lamp, 4-Pin, Dulux D, 18W, 3500K

Item #: 0224134
Cat #: CF18DD/E/835/ECO/2
UPC: 046135206726
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Compact Fluorescent Lamp, 18 Watt, Bulb: DD (Quad Tube), Base: 4-Pin (G24Q-2), Lumens: 1150, CRI: 82, Color Temperature: 3500K, Standard Case Qty: 50 *Sylvania Part # 20672*

Overview

Compact Fluorescent Lamp, 18 Watt, Bulb: DD (Quad Tube), Base: 4-Pin (G24Q-2), Lumens: 1150, CRI: 82, Color Temperature: 3500K, Standard Case Qty: 50 *Sylvania Part # 20672*
Sylvania SYLCF18DD/E/835 DULUX® D ECOLOGIC® lamps are long-life, energy saving alternatives for incandescent lamps. When paired with Sylvania ECOLOGIC® linear fluorescent lamps, all the fluorescent lamps in an installation will be TCLP compliant.
Also known as: 046135206726, CF18DD/E/835/ECO/2, SYLCF18DDE835

Specifications

Wattage: 18
Type: Wallplate
Gangs: 2
Material: Steel
Wattage: 18
Gangs: 2
Type: Wallplate
Material: Steel

Customer Reviews

No reviews for this product
(0)