Flexible Coupling, 1/2" x 28"

Item #: 0224131

Cat #: EKJ-128SS-EX

UPC: 783936073392

$ 3038.89 EA
Company wide:
0 in stock
Documents & Guides
Flexible Coupling, EKJ Series, Conduit Size: 1/2", Overall Length: 32-9/64", Flexible Length: 28", Material: Stainless Steel

Overview

Flexible Coupling, EKJ Series, Conduit Size: 1/2", Overall Length: 32-9/64", Flexible Length: 28", Material: Stainless Steel
Also known as: 783936073392, EKJ-128SS-EX, KILEKJ128SSEX

Features & Benefits

  • Stainless Steel flexible metal construction
  • NPT male fitting (316SS) welded to each end
  • Outer Braid (304SS) with inner flex hose of 321SS
  • Inner liner of silicone coated fabric
  • Certified QUAD listed

Specifications

Diameter: 1/2 in
Material: Stainless Steel
Diameter: 1/2 in
Material: Stainless Steel