
Flexible Coupling, Size: 1/2", Length: 28-9/64", Explosion-Proof
Item #: 0224130
Cat #: EKJ-124SS-EX
UPC: 783936073385
$ 2854.07 EA
Company wide:
0
in stock
Documents & Guides
Flexible Coupling, Size: 1/2", Length: 28-9/64", Explosion-Proof, Stainless Steel, For Use in Hazardous Areas
Overview
Flexible Coupling, Size: 1/2", Length: 28-9/64", Explosion-Proof, Stainless Steel, For Use in Hazardous Areas
Also known as: 783936073385, EKJ-124SS-EX, KILEKJ124SSEX
Features & Benefits
- Stainless Steel flexible metal construction
- NPT male fitting (316SS) welded to each end
- Outer Braid (304SS) with inner flex hose of 321SS
- Inner liner of silicone coated fabric
- Certified QUAD listed
Specifications
| Diameter: | 1/2 in |
| Material: | Stainless Steel |
| Diameter: | 1/2 in |
| Material: | Stainless Steel |