Flexible Coupling, 1/2" x 12" Long, Explosion-Proof, Stainless Steel

Item #: 0224128

Cat #: EKJ-112SS-EX

UPC: 783936073354

$ 2340.72 EA
Company wide:
0 in stock
Flexible Coupling, 1/2" x 12" Long, Explosion-Proof, Aluminum End Fittings, Stainless Steel Braid

Overview

Flexible Coupling, 1/2" x 12" Long, Explosion-Proof, Aluminum End Fittings, Stainless Steel Braid

EKJ Series Flexible Couplings sizes 1/2” – 2” furnished with two zinc plated steel nipples, 2-1/2” – 4” sizes furnished with two

aluminum nipples.

Also known as: 783936073354, EKJ-112SS-EX, KILEKJ112SSEX

Features & Benefits

  • Stainless Steel flexible metal construction
  • NPT male fitting (316SS) welded to each end
  • Outer Braid (304SS) with inner flex hose of 321SS
  • Inner liner of silicone coated fabric
  • Certified QUAD listed

Specifications

Diameter: 1/2 in
Length: 12 in
Material: Stainless Steel
Diameter: 1/2 in
Material: Stainless Steel
Length: 12 in