
Flexible Coupling, Size 1/2", Length 12-9/64", Explosion-Proof
Item #: 0224127
Cat #: EKJ-18SS-EX
UPC: 783936073347
$ 2155.88 EA
Company wide:
0
in stock
Documents & Guides
Flexible Coupling, Size 1/2 Inch, Length 28-9/64 Inch, Explosion-Proof, Stainless Steel, For Use in Hazardous Areas
Overview
Flexible Coupling, Size 1/2 Inch, Length 28-9/64 Inch, Explosion-Proof, Stainless Steel, For Use in Hazardous Areas
Killark's flexible couplings are ATEX/IEC Certified, and can be used in hazardous areas where movement or vibration requires a flexible connection or a difficult bend is required in a conduit system.
Also known as: 783936073347, EKJ-18SS-EX, KILEKJ18SSEX
Features & Benefits
- Stainless Steel flexible metal construction
- NPT male fitting (316SS) welded to each end
- Outer Braid (304SS) with inner flex hose of 321SS
- Inner liner of silicone coated fabric
- Certified QUAD listed
Specifications
| Diameter: | 1/2 in |
| Material: | Stainless Steel |
| Diameter: | 1/2 in |
| Material: | Stainless Steel |