MBL LED Housings, 120-277VAC, 8 lbs.

Item #: 0224126

Cat #: MBL2230

UPC: 783936072913

Company wide:
0 in stock
Documents & Guides
MBL LED Housings, Voltage: 120-277VAC, Wattage: 25.8, Amps: .215/.093, 8 lbs.

Overview

MBL LED Housings, Voltage: 120-277VAC, Wattage: 25.8, Amps: .215/.093, 8 lbs.
Also known as: 783936072913, MBL2230, KILMBL2230

Features & Benefits

  • Supplemental 20KA/10KV Surge Protection is standard for 120-277 VAC models & 10KA/10KV Surge Protection is standard for 347-480 VAC.
  • Compact in Size with Traditional Industrial Appearance and Suitability
  • Wide variety of optics including globes, globes with reflectors, all-glass refractors, and spintop refractors
  • Optional Mounting arrangements including Pendant, Wall, Ceiling, and Stanchion
  • MBL LED Housings can be retrofitted to existing MB splice boxes to upgrade from Fluorescent or HID
  • Energy Savings – Less than 50 Watts of Power, 25 Watts for MBL2230
  • Long Life up to 100,000+ maintenance free hours to 70% initial lumens
  • Crisp White Light for Excellent Color Rendering - Chromaticity 5000°K (CCT) 70 CRI
  • Ambient suitability -40°C to 40°C (to 55°C for 14W to 22W)

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 1300
Wattage: 25.800
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 25.800
Volts AC Range: 120 - 277
Lumens: 1300
Light Technology: LED