MBL LED Housings, 120-277VAC, 15.5 lbs.
Item #: 0224125
Cat #: MBL4530
UPC: 783936072784
Company wide:
0
in stock
Documents & Guides
MBL LED Housings, Voltage: 120-277VAC, Wattage: 48.4, Amps: .416/.180, 15.5 lbs.
Overview
MBL LED Housings, Voltage: 120-277VAC, Wattage: 48.4, Amps: .416/.180, 15.5 lbs.
Also known as: 783936072784, MBL4530, KILMBL4530
Features & Benefits
- Supplemental 20KA/10KV Surge Protection is standard for 120-277 VAC models & 10KA/10KV Surge Protection is standard for 347-480 VAC.
- Compact in Size with Traditional Industrial Appearance and Suitability
- Wide variety of optics including globes, globes with reflectors, all-glass refractors, and spintop refractors
- Optional Mounting arrangements including Pendant, Wall, Ceiling, and Stanchion
- MBL LED Housings can be retrofitted to existing MB splice boxes to upgrade from Fluorescent or HID
- Energy Savings – Less than 50 Watts of Power, 25 Watts for MBL2230
- Long Life up to 100,000+ maintenance free hours to 70% initial lumens
- Crisp White Light for Excellent Color Rendering - Chromaticity 5000°K (CCT) 70 CRI
- Ambient suitability -40°C to 40°C (to 55°C for 14W to 22W)
Specifications
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 48.400 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Light Technology: | LED |
| Wattage: | 48.400 |
| Volts AC Range: | 120 - 277 |