Elbow, 90°, Male/Female, 3/4", Aluminum

Item #: 0224123

Cat #: MF-45-2-EX

UPC: 783936071992

$ 160.66 EA
Company wide:
0 in stock
Documents & Guides
Elbow, 90°, Male/Female, 3/4 Inch Hub, Aluminum

Overview

Elbow, 90°, Male/Female, 3/4 Inch Hub, Aluminum
Also known as: 783936071992, MF-45-2-EX, KILMF452EX

Features & Benefits

  • Threaded for rigid conduit or IMC
  • Smooth integral bushings to prevent damage to wires
  • Certified QUAD listed

Specifications

Diameter: 3/4 in
Material: Aluminum
Diameter: 3/4 in
Material: Aluminum