Elbow, 90°, 1/2", Male/Female, Explosion-Proof, Aluminum

Item #: 0224121

Cat #: MF-90-1-EX

UPC: 783936071961

$ 130.15 EA
Company wide:
0 in stock
Documents & Guides
Elbow, 90°, 1/2 Inch, Male/Female, Explosion-Proof, Aluminum, For Use With Rigid/IMC Conduit

Overview

Elbow, 90°, 1/2 Inch, Male/Female, Explosion-Proof, Aluminum, For Use With Rigid/IMC Conduit

Killark elbow series designed to change direction in rigid IMC conduit systems. Our non-capped elbows offer a 45° to 90° change in direction where space is limited for pulling conductors. This is series is offered in our copper-free aluminum and tri-coated Duraloy® iron, both painted with our superior corrosive resistant electro-statically applied powder coat paint. This series has been tested and certified Quad Listed.

Also known as: 783936071961, MF-90-1-EX, KILMF901EX

Features & Benefits

  • Threaded for rigid conduit or IMC
  • Smooth integral bushings to prevent damage to wires
  • Certified QUAD listed

Specifications

Diameter: 1/2 in
Material: Aluminum
Diameter: 1/2 in
Material: Aluminum