Elbow, Female/Female, 45°, Size: 1", Explosion-Proof, Aluminum

Item #: 0224120

Cat #: FF-45-3-EX

UPC: 783936071930

$ 216.03 EA
Company wide:
0 in stock
Elbow, Female/Female, 45°, Size: 1 Inch, Explosion-Proof, Aluminum, For Use With Rigid/IMC Conduit

Overview

Elbow, Female/Female, 45°, Size: 1 Inch, Explosion-Proof, Aluminum, For Use With Rigid/IMC Conduit
Also known as: 783936071930, FF-45-3-EX, KILFF453EX

Features & Benefits

  • Threaded for rigid conduit or IMC
  • Smooth integral bushings to prevent damage to wires
  • Certified QUAD listed

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum