Elbow, 45°, 3/4", Female/Female, Explosion-Proof, Aluminum

Item #: 0224119

Cat #: FF-45-2-EX

UPC: 783936071923

$ 120.04 EA
Company wide:
0 in stock
Documents & Guides
Elbow, 45°, 3/4 Inch, Female/Female, Explosion-Proof, Aluminum

Overview

Elbow, 45°, 3/4 Inch, Female/Female, Explosion-Proof, Aluminum
Also known as: 783936071923, FF-45-2-EX, KILFF452EX

Features & Benefits

  • Threaded for rigid conduit or IMC
  • Smooth integral bushings to prevent damage to wires
  • Certified QUAD listed

Specifications

Diameter: 3/4 in
Material: Aluminum
Diameter: 3/4 in
Material: Aluminum