
Elbow, 90°, 1", Female/Female, Explosion-Proof, Aluminum
Item #: 0224117
Cat #: FF-90-3-EX
UPC: 783936071909
$ 146.78 EA
Company wide:
0
in stock
Documents & Guides
Elbow, 90°, 1 Inch, Female/Female, Explosion-Proof, Aluminum
Overview
Elbow, 90°, 1 Inch, Female/Female, Explosion-Proof, Aluminum
Also known as: 783936071909, FF-90-3-EX, KILFF903EX
Features & Benefits
- Threaded for rigid conduit or IMC
- Smooth integral bushings to prevent damage to wires
- Certified QUAD listed
Specifications
| Diameter: | 1 in |
| Material: | Aluminum |
| Diameter: | 1 in |
| Material: | Aluminum |