Elbow, Female/Female, 90°, Size: 3/4", Explosion-Proof, Aluminum

Item #: 0224116

Cat #: FF-90-2-EX

UPC: 783936071893

$ 115.65 EA
Company wide:
0 in stock
Documents & Guides
Elbow, Female/Female, 90°, Size: 3/4 Inch, Explosion-Proof, Aluminum

Overview

Elbow, Female/Female, 90°, Size: 3/4 Inch, Explosion-Proof, Aluminum
Also known as: 783936071893, FF-90-2-EX, KILFF902EX

Features & Benefits

  • Threaded for rigid conduit or IMC
  • Smooth integral bushings to prevent damage to wires
  • Certified QUAD listed

Specifications

Diameter: 3/4 in
Material: Aluminum
Diameter: 3/4 in
Material: Aluminum