Elbow, 90°, 1/2", Female/Female, Explosion-Proof, Aluminum

Item #: 0224115

Cat #: FF-90-1-EX

UPC: 783936071886

$ 103.79 EA
Company wide:
0 in stock
Documents & Guides
Elbow, 90°, 1/2 Inch, Female/Female, Explosion-Proof, Aluminum

Overview

Elbow, 90°, 1/2 Inch, Female/Female, Explosion-Proof, Aluminum
Also known as: 783936071886, FF-90-1-EX, KILFF901EX

Features & Benefits

  • Threaded for rigid conduit or IMC
  • Smooth integral bushings to prevent damage to wires
  • Certified QUAD listed

Specifications

Diameter: 1/2 in
Material: Aluminum
Diameter: 1/2 in
Material: Aluminum