Union, Female/Female, Size: 1", Explosion-Proof, Aluminum

Item #: 0224106

Cat #: GUF-3-EX

UPC: 783936071688

$ 292.87 EA
Company wide:
0 in stock
Documents & Guides
Union, Female/Female, Size: 1 Inch, Explosion-Proof, Aluminum, For Use With Rigid/IMC Conduit

Overview

Union, Female/Female, Size: 1 Inch, Explosion-Proof, Aluminum, For Use With Rigid/IMC Conduit
Also known as: 783936071688, GUF-3-EX, KILGUF3EX

Features & Benefits

  • Threaded for rigid conduit or IMC
  • Tapered threads (NPT)
  • Strong and durable construction
  • Certified QUAD LISTED

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum