Conduit Body, Type: X, 3/4", Iron

Item #: 0224103

Cat #: X27CCG

UPC: 783936068206

$ 102.15 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: X, Duraloy 7 Series, Size: 3/4 Inch, Cover/Gasket, Material: Iron

Overview

Conduit Body, Type: X, Duraloy 7 Series, Size: 3/4 Inch, Cover/Gasket, Material: Iron

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936068206, X27CCG, KILX27CCG

Specifications

Type: Type X
Material: Iron
Hub Diameter: 3/4 in
Type: Type X
Hub Diameter: 3/4 in
Material: Iron