Conduit Body, Type: SLB, 1", Cover/Gasket, Aluminum

Item #: 0224100

Cat #: SLB-3-CP

UPC: 783936049618

$ 50.86 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: SLB, 1 Inch, Cover/Gasket Included, Aluminum, Service Entrance Condulet, Suitable For Hazardous Locations

Overview

Conduit Body, Type: SLB, 1 Inch, Cover/Gasket Included, Aluminum, Service Entrance Condulet, Suitable For Hazardous Locations

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936049618, SLB-3-CP, KILSLB3CP

Specifications

Type: Type LB
Material: Aluminum
Hub Diameter: 1 in
Type: Type LB
Hub Diameter: 1 in
Material: Aluminum