FS Device Box, 1-Gang, Dead-End, Type FSC, 3/4", Malleable Iron

Item #: 0224095

Cat #: FSC-2M

UPC: 783936048802

$ 74.88 EA
Company wide:
0 in stock
FS Device Box, 1-Gang, Dead-End, Type FSC, 3/4 Inch, Malleable Iron

Overview

FS Device Box, 1-Gang, Dead-End, Type FSC, 3/4 Inch, Malleable Iron

Killark's FS device boxes are engineered for reliability and ease of installation, making them the smart choice for project managers who need to keep jobs on schedule and within budget. Built from rugged materials, these boxes provide secure, code-compliant housing for wiring devices in commercial and industrial environments. Their versatile design supports a wide range of applications, while pre-tapped entries and spacious interiors simplify wiring and reduce installation time. Choose Killark's FS device boxes for a dependable, project-friendly solution that helps you deliver quality results, every time.

Also known as: 783936048802, FSC-2M, KILFSC2M

Features & Benefits

  • Tapered threads (NPT with integral bushings)
  • Internal grounding screw
  • Mounting feet are provided as standard
  • Suitable for use in wet locations when used with gasket covers
  • Cast iron is suitable for concrete use

Specifications

Material: Iron
Gangs: 1
Cubic Inches: 18 in³
Hub Diameter: 3/4 in
Number of Hubs: 2
Material: Iron
Cubic Inches: 18 in³
Number of Hubs: 2
Gangs: 1
Hub Diameter: 3/4 in