FS Device Box, 1-Gang, Dead-End, Type FS, 3/4", Malleable Iron

Item #: 0224094

Cat #: FS-2M

UPC: 783936048727

$ 64.06 EA
Company wide:
0 in stock
FS Device Box, 1-Gang, Dead-End, Type FS, 3/4 Inch, Malleable Iron

Overview

FS Device Box, 1-Gang, Dead-End, Type FS, 3/4 Inch, Malleable Iron
Also known as: 783936048727, FS-2M, KILFS2M

Features & Benefits

  • Tapered threads (NPT with integral bushings)
  • Internal grounding screw
  • Mounting feet are provided as standard
  • Suitable for use in wet locations when used with gasket covers
  • Cast iron is suitable for concrete use

Specifications

Material: Malleable Iron
Gangs: 1
Cubic Inches: 18 in³
Material: Malleable Iron
Cubic Inches: 18 in³
Gangs: 1