FS Device Box, 1-Gang, Dead-End, Type FS, 1/2", Malleable Iron

Item #: 0224093

Cat #: FS-1M

UPC: 783936048710

$ 59.97 EA
Company wide:
0 in stock
FS Device Box, 1-Gang, Dead-End, Type FS, 1/2 Inch, Malleable Iron

Overview

FS Device Box, 1-Gang, Dead-End, Type FS, 1/2 Inch, Malleable Iron
Also known as: 783936048710, FS-1M, KILFS1M

Features & Benefits

  • Tapered threads (NPT with integral bushings)
  • Internal grounding screw
  • Mounting feet are provided as standard
  • Suitable for use in wet locations when used with gasket covers
  • Cast iron is suitable for concrete use

Specifications

Material: Iron
Gangs: 1
Cubic Inches: 18 in³
Material: Iron
Cubic Inches: 18 in³
Gangs: 1