FD Device Box, 1-Gang, Dead-End, Type FD, 3/4", Malleable Iron

Item #: 0224085

Cat #: FD-2M

UPC: 783936048543

$ 95.15 EA
Company wide:
2 in stock
FD Device Box, 1-Gang, Dead-End, Type FD, 3/4 Inch, Malleable Iron

Overview

FD Device Box, 1-Gang, Dead-End, Type FD, 3/4 Inch, Malleable Iron

Killark's FD device boxes are engineered for reliability and ease of installation, making them the smart choice for project managers who need to keep jobs on schedule and within budget. Built from rugged materials, these boxes provide secure, code-compliant housing for wiring devices in commercial and industrial environments. Their versatile design supports a wide range of applications, while pre-tapped entries and spacious interiors simplify wiring and reduce installation time. Choose Killark's FD device boxes for a dependable, project-friendly solution that helps you deliver quality results, every time.

Also known as: 783936048543, FD-2M, KILFD2M

Features & Benefits

  • Tapered threads (NPT with integral bushings)
  • Internal grounding screw
  • Mounting feet are provided as standard
  • Suitable for use in wet locations when used with gasket covers
  • Cast iron is suitable for concrete use

Specifications

Material: Iron
Gangs: 1
Cubic Inches: 28 in³
Material: Iron
Cubic Inches: 28 in³
Gangs: 1