FS Device Box Extension, 2-Gang, Type FS, 3/4", Iron

Item #: 0224084

Cat #: 2FSD-2M

UPC: 783936048390

$ 146.11 EA
Company wide:
7 in stock
Documents & Guides
2-Gang, FS Type, Duraloy Iron Device Box Extension, Hub Size: 3/4", Includes: Internal Ground Screw, For use with Threaded Rigid Metal Conduit.

Overview

2-Gang, FS Type, Duraloy Iron Device Box Extension, Hub Size: 3/4", Includes: Internal Ground Screw, For use with Threaded Rigid Metal Conduit.
Also known as: 783936048390, 2FSD-2M, KIL2FSD2M

Features & Benefits

  • Tapered threads (NPT with integral bushings)
  • Internal grounding screw
  • Mounting feet are provided as standard
  • Suitable for use in wet locations when used with gasket covers
  • Cast iron is suitable for concrete use

Specifications

Gangs: 2
Material: Iron Alloy
Cubic Inches: 32 in³
Gangs: 2
Cubic Inches: 32 in³
Material: Iron Alloy