Conduit Body, Type: TB, 1-1/2", Series 7, Duraloy Iron

Item #: 0224081

Cat #: TB57

UPC: 783936011844

$ 107.28 EA
Company wide:
2 in stock
Conduit Body, Type: TB, Size: 1-1/2 Inches, Duraloy 7 Series, Material: Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: TB, Size: 1-1/2 Inches, Duraloy 7 Series, Material: Iron, For Use With Rigid/IMC Conduit

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936011844, TB57, KILTB57

Features & Benefits

  • Enhanced sealing capabilities neoprene sealing gaskets provide a NEMA 3 Seal.
  • Suitable for wet locations when used with gaskets.
  • High-quality sealing hardware 316 stainless steel cover screws and washers with neoprene gaskets.
  • Innovative spring clip design for installation ease and repeat usage.
  • For use with threaded rigid conduit steel or aluminum.
  • Flat-back design for greater wiring capacity and mounting stability.

Specifications

Material: Malleable Iron
Type: Type TB
Hub Diameter: 1 1/2 in
Material: Malleable Iron
Hub Diameter: 1 1/2 in
Type: Type TB