
Conduit Body, Type: TB, Size: 3/4", Series 7, Malleable Iron
Item #: 0224077
Cat #: TB27
UPC: 783936011813
$ 2.99 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type: TB, Size: 3/4 Inch, Series 7, Malleable Iron, For Use With Rigid/IMC Conduit
Overview
Conduit Body, Type: TB, Size: 3/4 Inch, Series 7, Malleable Iron, For Use With Rigid/IMC Conduit
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936011813, TB27, KILTB27
Features & Benefits
- Enhanced sealing capabilities neoprene sealing gaskets provide a NEMA 3 Seal.
- Suitable for wet locations when used with gaskets.
- High-quality sealing hardware 316 stainless steel cover screws and washers with neoprene gaskets.
- Innovative spring clip design for installation ease and repeat usage.
- For use with threaded rigid conduit steel or aluminum.
- Flat-back design for greater wiring capacity and mounting stability.
Specifications
| Material: | Malleable Iron |
| Type: | Type TB |
| Hub Diameter: | 3/4 in |
| Material: | Malleable Iron |
| Hub Diameter: | 3/4 in |
| Type: | Type TB |