Conduit Body, Type: T, Size: 2", Series 7, Malleable Iron

Item #: 0224071

Cat #: T67

UPC: 783936011356

$ 156.37 EA
Company wide:
17 in stock
Conduit Body, Type: T, Size: 2 Inch, Series 7, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: T, Size: 2 Inch, Series 7, Malleable Iron, For Use With Rigid/IMC Conduit

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936011356, T67, KILT67

Features & Benefits

  • Enhanced sealing capabilities neoprene sealing gaskets provide a NEMA 3 Seal.
  • Suitable for wet locations when used with gaskets.
  • High-quality sealing hardware 316 stainless steel cover screws and washers with neoprene gaskets.
  • Innovative spring clip design for installation ease and repeat usage.
  • For use with threaded rigid conduit steel or aluminum.
  • Flat-back design for greater wiring capacity and mounting stability.

Specifications

Type: Type T
Material: Iron
Hub Diameter: 2 in
Type: Type T
Hub Diameter: 2 in
Material: Iron