
Conduit Body, Type: T, Size: 1/2", Series 7, Malleable Iron
Item #: 0224067
Cat #: T17
UPC: 783936011301
$ 29.00 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type: T, Size: 1/2 Inch, Series 7, Malleable Iron, For Use With Rigid/IMC Conduit
Overview
Conduit Body, Type: T, Size: 1/2 Inch, Series 7, Malleable Iron, For Use With Rigid/IMC Conduit
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936011301, T17, KILT17
Features & Benefits
- Enhanced sealing capabilities neoprene sealing gaskets provide a NEMA 3 Seal.
- Suitable for wet locations when used with gaskets.
- High-quality sealing hardware 316 stainless steel cover screws and washers with neoprene gaskets.
- Innovative spring clip design for installation ease and repeat usage.
- For use with threaded rigid conduit steel or aluminum.
- Flat-back design for greater wiring capacity and mounting stability.
Specifications
| Type: | Type T |
| Material: | Iron |
| Hub Diameter: | 1/2 in |
| Type: | Type T |
| Hub Diameter: | 1/2 in |
| Material: | Iron |