Conduit Body, Type: LL, Size: 3/4", Series 7, Malleable Iron

Item #: 0224063

Cat #: LL27

UPC: 783936011110

$ 6.39 EA
Company wide:
0 in stock
Conduit Body, Type: LL, Size: 3/4 Inch, Series 7, Material: Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LL, Size: 3/4 Inch, Series 7, Material: Malleable Iron, For Use With Rigid/IMC Conduit

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936011110, LL27, KILLL27

Features & Benefits

  • Enhanced sealing capabilities neoprene sealing gaskets provide a NEMA 3 Seal.
  • Suitable for wet locations when used with gaskets.
  • High-quality sealing hardware 316 stainless steel cover screws and washers with neoprene gaskets.
  • Innovative spring clip design for installation ease and repeat usage.
  • For use with threaded rigid conduit steel or aluminum.
  • Flat-back design for greater wiring capacity and mounting stability.

Specifications

Material: Iron
Type: Type LL
Hub Diameter: 3/4 in
Material: Iron
Hub Diameter: 3/4 in
Type: Type LL