Plug, Type: Recessed, Size: 2", Material: Iron

Item #: 0224059

Cat #: PLUG6

UPC: 783936010663

$ 33.75 EA
Company wide:
0 in stock
Documents & Guides
Plug, Type: Recessed, Size: 2 Inch, Explosion-Proof, Material: Iron

Overview

Plug, Type: Recessed, Size: 2 Inch, Explosion-Proof, Material: Iron
Also known as: 783936010663, PLUG6, KILPLUG6

Features & Benefits

  • Threaded hubs (NPT)
  • To close up a tapped hole or hub

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in