Conduit Body Cover, Type: Screw-On, Series 7, 1", Steel, Limited Quantities Available

Item #: 0224053

Cat #: 370

UPC: 783936010274

$ 11.46 EA
Company wide:
20 in stock
Conduit Body Cover, Type: Screw-On, Series 7, Size: 1 Inch, Material: Steel

Overview

Conduit Body Cover, Type: Screw-On, Series 7, Size: 1 Inch, Material: Steel

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936010274, 370, KIL370

Features & Benefits

  • Galvanized Steel
  • Natural finish
  • 316 stainless steel screws

Specifications

Material: Steel
Standards: California Proposition 65
Hub Diameter: 1 in
Material: Steel
Hub Diameter: 1 in
Standards: California Proposition 65