Locking Connector, 30A, 277/480V 3-PH, NEMA L22-30R

Item #: 0224041

Cat #: 2823

UPC: 078477808610

$ 122.16 EA
Company wide:
7 in stock
30 Amp, 277/480 Volt 3-Phase, NEMA L22-30R, 4P, 5W, Locking Connector, Industrial Grade, Grounding - Black-White.

Overview

30 Amp, 277/480 Volt 3-Phase, NEMA L22-30R, 4P, 5W, Locking Connector, Industrial Grade, Grounding - Black-White.

30 Amp, 277/480 Volt 3PY, NEMA L22-30R, 4P, 5W, Locking Connector, Industrial Grade, Grounding - Black-White

Also known as: 078477808610, 2823, LEV2823

Specifications

Type: Grounding, Connector, Locking Connector, Grounding Clip
Volts AC: 480, 277
Color: Black/White
Amps: 30
NEMA Configuration: L22-30R
Type: Grounding, Connector, Locking Connector, Grounding Clip
Color: Black/White
NEMA Configuration: L22-30R
Volts AC: 480, 277
Amps: 30