RADIANT SWITCH 4W 15A 120/277V IV

Item #: 0224026

Cat #: TM874-I

UPC: 785007845006

$ 54.64 EA
Company wide:
7 in stock
NAFTA-Compliant Decorator Switch,4Way 15Amp 120/277V, Ivory

Overview

NAFTA-Compliant Decorator Switch,4Way 15Amp 120/277V, Ivory
Also known as: 785007845006, TM874-I, PASTM874I

Specifications

Volts AC: 120, 277
Amps: 15
Material: Thermoplastic
Color: Ivory
Volts AC: 120, 277
Material: Thermoplastic
Amps: 15
Color: Ivory