3P4W 3 PH 250V RECEPT

Item #: 0224025

Cat #: CS8369

UPC: 785007836905

$ 194.16 EA
Company wide:
0 in stock
Documents & Guides
3-Pole 4-Wire 3 Phase 250V Receptacle

Overview

3-Pole 4-Wire 3 Phase 250V Receptacle
Also known as: 785007836905, CS8369, PASCS8369

Specifications

Type: Grounding, Receptacle, California Style, Non-NEMA
Phase: 3
Mounting: Flush
NEMA Configuration: Non-Nema
Color: Black
Material: Thermoplastic
Volts AC: 250, 240
Amps: 50
Type: Grounding, Receptacle, California Style, Non-NEMA
Mounting: Flush
Color: Black
Volts AC: 250, 240
Phase: 3
NEMA Configuration: Non-Nema
Material: Thermoplastic
Amps: 50