STRAIGHT BLADE RECEP 30A 125/250V 3P 3W

Item #: 0224021

Cat #: 3860

UPC: 785007793208

$ 11.94 EA
Company wide:
0 in stock
Documents & Guides
Straight Blade Receptacle 30A 125/250V

Overview

Straight Blade Receptacle 30A 125/250V
Also known as: 785007793208, 3860, PAS3860

Specifications

Type: Receptacle, Power Outlet, Industrial Grade, Dryer, Non-Grounding, Straight Blade
Mounting: Flush
Color: Black
Amps: 30
Material: Thermoplastic
Volts AC: 250, 125
NEMA Configuration: 10-30R
Type: Receptacle, Power Outlet, Industrial Grade, Dryer, Non-Grounding, Straight Blade
Color: Black
Material: Thermoplastic
NEMA Configuration: 10-30R
Mounting: Flush
Amps: 30
Volts AC: 250, 125