RECP SGL 20A 250V S+B WIRE GRY

Item #: 0223998
Cat #: 5871-GRY
UPC: 785007587128
$ 36.37 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Duty Spec Grade Single Receptacle Back and, Side Wire 20amp 250volt Gray

Overview

Heavy-Duty Spec Grade Single Receptacle Back and, Side Wire 20amp 250volt Gray
Also known as: 785007587128, 5871-GRY, PAS5871GRY

Specifications

Color: Gray
Amps: 20
Type: Heavy Duty Specification Grade, Self-Grounding
Volts AC: 240
Material: Nylon
NEMA Configuration: 6-20R
Color: Gray
Type: Heavy Duty Specification Grade, Self-Grounding
Material: Nylon
Amps: 20
Volts AC: 240
NEMA Configuration: 6-20R

Customer Reviews

No reviews for this product
(0)