Decora, 3-Way, 20 Amp, 120/277 Volt, White

Item #: 0223997
Cat #: 2623-W
UPC: 785007539554
$ 37.55 EA
Company wide:
0 in stock
Documents & Guides
AC Quiet Switch, Decora, 3-Way, Specification Grade, 20 Amp, 120/277 Volt, Back/Side Wire, Thermoplastic Toggle, Grounding, White

Overview

AC Quiet Switch, Decora, 3-Way, Specification Grade, 20 Amp, 120/277 Volt, Back/Side Wire, Thermoplastic Toggle, Grounding, White
Also known as: 785007539554, 2623-W, PAS2623W

Specifications

Type: 3-Way
Poles: 2
Volts AC: 120, 277
Amps: 20
Color: White
Type: 3-Way
Volts AC: 120, 277
Color: White
Poles: 2
Amps: 20

Customer Reviews

No reviews for this product
(0)