Decorator, 3-Way, 20 Amp, 120/277 Volt, Ivory

Item #: 0223996

Cat #: 2623-I

UPC: 785007539530

$ 48.78 EA
Company wide:
0 in stock
Documents & Guides
AC Quiet Switch, Decorator, 3-Way, Specification Grade, 20 Amp, 120/277 Volt, Back/Side Wire, Thermoplastic Toggle, Grounding, Ivory

Overview

AC Quiet Switch, Decorator, 3-Way, Specification Grade, 20 Amp, 120/277 Volt, Back/Side Wire, Thermoplastic Toggle, Grounding, Ivory
Also known as: 785007539530, 2623-I, PAS2623I

Specifications

Type: 3-Way
Poles: 2
Volts AC: 120, 277
Amps: 20
Color: Ivory
Type: 3-Way
Volts AC: 120, 277
Color: Ivory
Poles: 2
Amps: 20