RECEPT DUPLEX 15A 125V S+B WIRE WH

Item #: 0223985

Cat #: 5262-W

UPC: 785007526271

$ 24.55 EA
Company wide:
0 in stock
Documents & Guides
Hard Use Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt White

Overview

Hard Use Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt White
Also known as: 785007526271, 5262-W, PAS5262W

Specifications

Type: Receptacle, Duplex
Amps: 15
Gangs: 1
Color: White
Volts AC: 125
Material: Nylon
Type: Receptacle, Duplex
Gangs: 1
Volts AC: 125
Amps: 15
Color: White
Material: Nylon