RECP DUP 15A 125V S+B WIRE BN

Item #: 0223984

Cat #: 5262

UPC: 785007526202

$ 24.55 EA
Company wide:
0 in stock
Documents & Guides
Hard Use Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Brown

Overview

Hard Use Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Brown
Also known as: 785007526202, 5262, PAS5262

Specifications

Type: Receptacle, Duplex
Color: Brown
Amps: 15
Gangs: 1
Volts AC: 125
Material: Nylon
Type: Receptacle, Duplex
Amps: 15
Volts AC: 125
Color: Brown
Gangs: 1
Material: Nylon