PT DUP DECO 20A/125V WH

Item #: 0223970
Cat #: PT26352-W
UPC: 785007307986
$ 13.55 EA
Company wide:
43 in stock
Documents & Guides
PlugTail Decorator Spec Grade Duplex Receptacle 20amp 125volt White

Overview

PlugTail Decorator Spec Grade Duplex Receptacle 20amp 125volt White
Also known as: 785007307986, PT26352-W, PASPT26352W

Specifications

Volts AC: 120, 125
Amps: 20
Gangs: 1
Type: PlugTail, Specification Grade, Self-Grounding
Color: White
NEMA Configuration: 5-20R
Material: Nylon
Volts AC: 120, 125
Gangs: 1
Color: White
Material: Nylon
Amps: 20
Type: PlugTail, Specification Grade, Self-Grounding
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)