SWITCH MANUAL CONTRL 20A120/277V

Item #: 0223963

Cat #: 1225-GRY

UPC: 785007278996

$ 147.34 EA
Company wide:
0 in stock
Documents & Guides
Single Pole, Double Throw Switch, 20 amps, 120/277 volts, Grey. (spdt)

Overview

Single Pole, Double Throw Switch, 20 amps, 120/277 volts, Grey. (spdt)
Also known as: 785007278996, 1225-GRY, PAS1225GRY

Specifications

Type: Switch, NO, Toggle
Volts AC: 120, 277
Color: Gray
Amps: 20
Poles: 1
Type: Switch, NO, Toggle
Color: Gray
Poles: 1
Volts AC: 120, 277
Amps: 20