Aluminum Single Ladders

Item #: 0223950

Cat #: 520-1

UPC: 051751012453

$ 895.84 EA
Company wide:
0 in stock
Documents & Guides
Werner; Single Ladder; Series 500-1, Round Rung, Type Ia, Duty Rating; Ladder Height: 20 Ft; Rung Size: 1-1/4 In Round; Base Size: 16-7/8 In; Material: Aluminum; Load Capacity: 300 Lb; Rail: 3 In Wide; Flange: 1-1/4 In Wide; Approx. Cu. Ft.per Unit: 7.100

Overview

Werner; Single Ladder; Series 500-1, Round Rung, Type Ia, Duty Rating; Ladder Height: 20 Ft; Rung Size: 1-1/4 In Round; Base Size: 16-7/8 In; Material: Aluminum; Load Capacity: 300 Lb; Rail: 3 In Wide; Flange: 1-1/4 In Wide; Approx. Cu. Ft.per Unit: 7.100

The 520-1 One-Section Aluminum Round Rung 20ft Straight Ladder has a duty rating of 300 pounds. The exclusive ALFLO® rung joint means TWIST-PROOF® performance every time. The side rails are extra heavy duty I-beam rails and the aluminum round rungs are deeply serrated for slip resistance.

Also known as: 051751012453, 520-1, WER5201

Specifications

Material: Aluminum
Material: Aluminum