TAMPER RESISTANT RECEPT 20A 125V IV

Item #: 0223933

Cat #: TR63-I

UPC: 785007268010

$ 56.06 EA
Company wide:
0 in stock
Documents & Guides
Tamper-Resistant Spec Grade Receptacles, Back and Side Wire, 20A, 125V

Overview

Tamper-Resistant Spec Grade Receptacles, Back and Side Wire, 20A, 125V
Also known as: 785007268010, TR63-I, PASTR63I

Specifications

Type: Receptacle, Industrial Grade, Tamper-Resistant, Single Style, Self-Grounding
Volts AC: 120
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Material: Nylon
Type: Receptacle, Industrial Grade, Tamper-Resistant, Single Style, Self-Grounding
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Color: Ivory
Material: Nylon